https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNHxpbWFnZS9qcGVnfGFHUTNMMmcxTkM4eE1EYzNNREEzTlRVNE1qUTVOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVWtkZk16QXdlRE13TUM1cWNHY3xhZGMyN2I4MDIzZGJjYzM2YzE3OGM5NzU1NWY1NTBlYTFkY2Q0Nzk5NmRlMGFhMDczYzFkMWY5NmEwYTQ1NmFj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNHxpbWFnZS9qcGVnfGFHUTNMMmcxTkM4eE1EYzNNREEzTlRVNE1qUTVOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVWtkZk16QXdlRE13TUM1cWNHY3xhZGMyN2I4MDIzZGJjYzM2YzE3OGM5NzU1NWY1NTBlYTFkY2Q0Nzk5NmRlMGFhMDczYzFkMWY5NmEwYTQ1NmFj
NTN
NTN
DF0526NC3
NTN NTN
Description
DF0526NC3 ANGULAR CONTACT BALL BEARING ; AUTO MISCELLANEOUS
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; 1 (Single)
Part #
DF0526NC3
BDI #
17147216
Details
245.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/DF0526NC3/p/17147216
Your Price
$ 245.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.17
EAN
0692314411896
Product Group - BDI
B00234
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Snap Ring Groove
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.397
Long Description
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; 1 (Single)
Bore
0.984 Inch | 25 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

