Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DF0557NCS11 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-OPEN-STL-SRG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQxNHxpbWFnZS9qcGVnfGFHUTNMMmcxTkM4eE1EYzNNREEzTlRVNE1qUTVOQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDlQVUVWT1gxTlVURjlUVWtkZk16QXdlRE13TUM1cWNHY3xhZGMyN2I4MDIzZGJjYzM2YzE3OGM5NzU1NWY1NTBlYTFkY2Q0Nzk5NmRlMGFhMDczYzFkMWY5NmEwYTQ1NmFj
1216720 Angular Contact Ball Bearings 

NTN NTN

DF0557NCS11

Description

DF0557NCS11 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 25MM ID 60MM OD 23.8MM W

Angular Contact Ball Bearing; 25MM Bore; 60MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; CS-Special Internal Clearance; 1 (Single)

Part #

DF0557NCS11

BDI #
1216720

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.302
EAN
4547359057829
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Internal Clearance
CS-Special
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Snap Ring Groove
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
DF0557NCS11
Long Description
Angular Contact Ball Bearing; 25MM Bore; 60MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; CS-Special Internal Clearance; 1 (Single)
Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh