INA
INA
F-229678. ZKLFA
INA INA
Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Angular Contact Ball Bearing; 30MM BORE; 128MM Outside Diameter; 38MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
F-229678. ZKLFA
BDI #
23941766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/F-229678-ZKLFA/p/23941766
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
CN-Normal
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.58782
Long Description
Angular Contact Ball Bearing; 30MM BORE; 128MM Outside Diameter; 38MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; CN-Normal Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Bore
1.181 Inch | 30 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
5.039 Inch | 128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

