https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhR0l3TDJoaE9DOHhNREl6TlRNNE56TXhOREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VVUxOHpNREI0TXpBd0xtcHdad3xlMzBhMTdiZDFmMDY3ZDFjMTA0MjQ2NWRhNzkzNGQ3OWVjZTA5ZDM4NTkyMDA3YWFhZjNiNmViMDE0NDQzZDBk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhR0l3TDJoaE9DOHhNREl6TlRNNE56TXhOREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VVUxOHpNREI0TXpBd0xtcHdad3xlMzBhMTdiZDFmMDY3ZDFjMTA0MjQ2NWRhNzkzNGQ3OWVjZTA5ZDM4NTkyMDA3YWFhZjNiNmViMDE0NDQzZDBk
SKF
SKF
FPXD 500
SKF SKF
Description
SKF FPXD 500
Angular Contact Ball Bearing; 5" Bore; 6" Outside Diameter; 1/2" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 35 Degree | 4 Point; 1 (Single)
Part #
FPXD 500
BDI #
1301853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/FPXD-500/p/1301853
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.39
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
0.87
Long Description
Angular Contact Ball Bearing; 5" Bore; 6" Outside Diameter; 1/2" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 35 Degree | 4 Point; 1 (Single)
Bore
5 Inch | 127 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

