https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhR0l3TDJoaE9DOHhNREl6TlRNNE56TXhOREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VVUxOHpNREI0TXpBd0xtcHdad3xlMzBhMTdiZDFmMDY3ZDFjMTA0MjQ2NWRhNzkzNGQ3OWVjZTA5ZDM4NTkyMDA3YWFhZjNiNmViMDE0NDQzZDBk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhR0l3TDJoaE9DOHhNREl6TlRNNE56TXhOREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5VVUxOHpNREI0TXpBd0xtcHdad3xlMzBhMTdiZDFmMDY3ZDFjMTA0MjQ2NWRhNzkzNGQ3OWVjZTA5ZDM4NTkyMDA3YWFhZjNiNmViMDE0NDQzZDBk
SKF
SKF
FPXG 900
SKF SKF
Description
FPXG 900 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Angular Contact Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 35 Degree | 4 Point; 1 (Single)
Part #
FPXG 900
BDI #
18294467
Details
7138.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/FPXG-900/p/18294467
Your Price
$ 7,138.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.194
EAN
7316575339319
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
7.2
Long Description
Angular Contact Ball Bearing; 9" Bore; 11" Outside Diameter; 1" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 35 Degree | 4 Point; 1 (Single)
Width
1 Inch | 25.4 Millimeter
Bore
9 Inch | 228.6 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

