https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2MHxpbWFnZS9qcGVnfGFESTBMMmcwWVM4eE1EZ3lNVFExTnprMk9URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekpTVTE4ek1EQjRNekF3TG1wd1p3fGM4OGZhN2VhNWE2OGM2ODRkOWM0NjI2NWU2MTY2ZmIyNGU5MDQ5ZTJjN2ZlZjkyZDBlZjc4Mjc4Y2U0YzNmMzc
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRACBB-3204A-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ2MHxpbWFnZS9qcGVnfGFESTBMMmcwWVM4eE1EZ3lNVFExTnprMk9URTRNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSkJRMEpDWHpNeU1EUkJYekpTVTE4ek1EQjRNekF3TG1wd1p3fGM4OGZhN2VhNWE2OGM2ODRkOWM0NjI2NWU2MTY2ZmIyNGU5MDQ5ZTJjN2ZlZjkyZDBlZjc4Mjc4Y2U0YzNmMzc
TIMKEN
TIMKEN
J5310WPP2
TIMKEN TIMKEN
Description
J5310WPP2 ANGULAR CONTACT BALL BRG ; DOUBLE ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
J5310WPP2
BDI #
1360106
Details
801.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/J5310WPP2/p/1360106
Your Price
$ 801.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.091
EAN
0087796298880
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
4.61
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.748 Inch | 44.4 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


