Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JU055XP0 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-2SL-BR-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzR8aW1hZ2UvanBlZ3xhRGxqTDJoaFppOHhNRFV3TnpRNU9UWXpORGN4T0M5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY4eVUweGZRbEpmVkZOZk16QXdlRE13TUM1cWNHY3wzZjM4Y2U4MDQ2NjUwOGUxN2MzM2JkYWI1MWQ4MGU3OGI3YmM1NmNkMjljYzQ2MzE4ZjFhZTE2ZTFjOTk4M2Vj
15084507 Angular Contact Ball Bearings 

KAYDON KAYDON

JU055XP0

Description

KDN.JU055XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 5.5MMX6.25MMX0.5MM

Angular Contact Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)

Part #

KDN.JU055XP0

BDI #
15084507

Details

3050.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,050.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.016
EAN
0662729163284
Product Group - BDI
B00308
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section | Nitrile Rubber Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.74
Long Description
Angular Contact Ball Bearing; 5-1/2" Bore; 6-1/4" Outside Diameter; 1/2" Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree | 4 Point; 1 (Single)
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh