https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhRFEyTDJobVlpOHhNREl6TlRNNE5qY3lORE00TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMDVaVEU1ZlZGTmZNekF3ZURNd01DNXFjR2N8NDc2NmViZGUxMzU4Y2RlY2NkNjc3NGIxMTNmZTQwMGI1ZjA4MTk0NjJkMjUzMzM3ZTdkYWJlZTc3MDg4ODRiMg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhRFEyTDJobVlpOHhNREl6TlRNNE5qY3lORE00TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMDVaVEU1ZlZGTmZNekF3ZURNd01DNXFjR2N8NDc2NmViZGUxMzU4Y2RlY2NkNjc3NGIxMTNmZTQwMGI1ZjA4MTk0NjJkMjUzMzM3ZTdkYWJlZTc3MDg4ODRiMg
RBC BEARINGS
RBC BEARINGS
KAA10XL0
RBC BEARINGS RBC BEARINGS
Description
KAA10XL0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL
Angular Contact Ball Bearing; 1" Bore; 1-3/8" Outside Diameter; 3/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 35 Degree | 4 Point; 1 (Single)
Part #
KAA10XL0-RBC
BDI #
797157
Details
520.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/KAA10XL0/p/797157
Your Price
$ 520.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.45
EAN
0637400025304
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.03
Long Description
Angular Contact Ball Bearing; 1" Bore; 1-3/8" Outside Diameter; 3/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 35 Degree | 4 Point; 1 (Single)
Bore
1 Inch | 25.4 Millimeter
Width
0.188 Inch | 4.775 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

