Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KAA15AG0 https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-NYLN-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjJ8aW1hZ2UvanBlZ3xhRFEyTDJobVlpOHhNREl6TlRNNE5qY3lORE00TWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMDVaVEU1ZlZGTmZNekF3ZURNd01DNXFjR2N8NDc2NmViZGUxMzU4Y2RlY2NkNjc3NGIxMTNmZTQwMGI1ZjA4MTk0NjJkMjUzMzM3ZTdkYWJlZTc3MDg4ODRiMg
797158 Angular Contact Ball Bearings 

RBC BEARINGS RBC BEARINGS

KAA15AG0

Description

KAA15AG0 THIN SECTION BALL BEARING ; 0.187" X 0.187" STEEL

Angular Contact Ball Bearing; 1-1/2" Bore; 1-7/8" Outside Diameter; 3/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 1 (Single)

Part #

KAA15AG0

BDI #
797158

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.45
EAN
0637400025274
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Nylon
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KAA15AG0*RBC
Weight / LBS
0.04
Long Description
Angular Contact Ball Bearing; 1-1/2" Bore; 1-7/8" Outside Diameter; 3/16" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Nylon Cage; 1 (Single)
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Width
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh