

RBC BEARINGS
RBC BEARINGS
KF047XP0
RBC BEARINGS RBC BEARINGS
Description
KF047XP0 THIN SECTION BALL BEARING ; 0.75" X 0.75" STEEL
Angular Contact Ball Bearing; 4-3/4" Bore; 6-1/4" Outside Diameter; 3/4" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
KF047XP0-RBC
BDI #
797322
Details
2237.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/KF047XP0/p/797322
Your Price
$ 2,237.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.999
EAN
0637400028336
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
KF047XP0*RBC
Weight / LBS
2.2
Long Description
Angular Contact Ball Bearing; 4-3/4" Bore; 6-1/4" Outside Diameter; 3/4" Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh