https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-TS-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDR8aW1hZ2UvanBlZ3xhR05tTDJobU1TOHhNREl6TlRNNE5qUTVOVEF3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFSVFgwUkNYek13TUhnek1EQXVhbkJufGFlMzJlZGQyMzFkYWRmNmNjMWIzMjVmZGM2MzFiZjY5NGUwY2NlMWYyNTQyNTg3MWU1NjRhNmQ1MmRjMzMwMzE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-TS-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMDR8aW1hZ2UvanBlZ3xhR05tTDJobU1TOHhNREl6TlRNNE5qUTVOVEF3Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFSVFgwUkNYek13TUhnek1EQXVhbkJufGFlMzJlZGQyMzFkYWRmNmNjMWIzMjVmZGM2MzFiZjY5NGUwY2NlMWYyNTQyNTg3MWU1NjRhNmQ1MmRjMzMwMzE
KAYDON
KAYDON
KG060BR6K
KAYDON KAYDON
Description
KG060BR6K
Angular Contact Ball Bearing; 6" Bore; 8" Outside Diameter; 2" Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Part #
KG060BR6K
BDI #
21588778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/KG060BR6K/p/21588778
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B04270
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Preload
Light
Mounting Arrangement
Duplex-Back to Back
Inch - Metric
Inch
Other Features
Thin Section
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
5.1
Long Description
Angular Contact Ball Bearing; 6" Bore; 8" Outside Diameter; 2" Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 30 Degree; 2 (1 Pair)
Width
2 Inch | 50.8 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

