https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzl8aW1hZ2UvanBlZ3xhREl5TDJneVl5OHhNREE1TnprM056UTVNVFE0Tmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFOWZNekF3ZURNd01DNXFjR2N8NTZhNmNmMTVmNzM3YjkwZmRjYTM1NTI1MzJlMWQ4YTZhNDk4NTE5N2M0N2RjNDEyYjAzZWZlOGQyNzU2OGYxYQ
KAYDON
KAYDON
MTO-122T
KAYDON KAYDON
Description
KDN.MTO-122T SLEWING RING BALL BRG ; NON-RETURNABLE 4.803"IDX8.898"OD
Angular Contact Ball Bearing; 4.803" Bore; 8.898" Outside Diameter; 1.339" Width; Open Enclosure
Part #
KDN.MTO-122T
BDI #
21439667
Details
4120.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/MTO-122T/p/21439667
Your Price
$ 4,120.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
10.33
EAN
0662729464367
Product Group - BDI
B00308
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Product Detail
Angular Contact Ball Bearing
Product Specification
4.803" Bore; 8.898" Outside Diameter; 1.339" Width; Open Enclosure
Long Description
Angular Contact Ball Bearing; 4.803" Bore; 8.898" Outside Diameter; 1.339" Width; Open Enclosure
