Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QJ 214 N2PHAS/C2L https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-PEEK-SPLIT-IN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ1OXxpbWFnZS9qcGVnfGFESmpMMmczTVM4eE1EYzNNREF4TnpBMU9EZzBOaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlQVUVWT1gxQkZSVXRmVTFCTVNWUmZTVTVmTXpBd2VETXdNQzVxY0djfGJlZGY4NTdmMjZiNjU2MzljZGE0NGZkMWIyZWZhYThjMjViMTZhMWM1NGFkNWVkYzgzNjc3Njk1ODg2NmQ4ZGY
1423566 Angular Contact Ball Bearings 

SKF SKF

QJ 214 N2PHAS/C2L

Description

QJ 214 N2PHAS/C2L CONTACT BALL BRG ; FOUR-POINT

Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; PEEK Cage; 35 Degree | 4 Point; 1 (Single)

Part #

QJ 214 N2PHAS/C2L

BDI #
1423566

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.22
EAN
7316572301333
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
PEEK
Contact Angle
35 Degree | 4 Point
Internal Clearance
C2-Lower Half of C2 Range
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | Glass Fibre Reinforced Cage | With Lubrication Grooves In Guiding Surface | Outer Ring Centred | Two Locating Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Weight / LBS
2.86601
Long Description
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; PEEK Cage; 35 Degree | 4 Point; 1 (Single)
Width
0.945 Inch | 24 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh