https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjd8aW1hZ2UvanBlZ3xhRGRqTDJneU9DOHhNRFUxTmpjeE5UQXdPREF6TUM5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5Cbnw2MzNjYzNiZmZiYzA4YThjZjc5MTNkMjk5N2RhYjNlMTY3ZTdlZTczZWJjMmQzMDczODE2YTc4N2YzZWJjMmYy
SKF
SKF
QJ 320 N2MA/C2L
SKF SKF
Description
QJ 320 N2MA /C2L ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
QJ 320 N2MA/C2L
BDI #
1415443
Details
4337.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ-320-N2MA-C2L/p/1415443
Your Price
$ 4,337.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
8.83
EAN
7316570230741
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 3 | ISO P6
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C2-Lower Half of C2 Range
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
QJ 320 N2MA/C2L
Weight / LBS
19.228
Long Description
Angular Contact Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C2-Lower Half of C2 Range Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Width
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

