Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QJ213-XL-N2-MPA-T42A https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-QJ2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhR1JpTDJoa05TOHhNRFV4TnpjNE1EazROemt6TkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFGS01sOHpNREI0TXpBd0xtcHdad3w4MmI5ODdhNjlhMjQ1OTM4ZTJlYTVmNWQ3YWQxOWU4NTliZTJiMjdjODM2ZDdkYmExZmRlYTUyMDQ5ZTk2M2I1
24300392 Angular Contact Ball Bearings 

FAG FAG

QJ213-XL-N2-MPA-T42A

Description

QJ213-XL-N2-MPA-T42A X-LIFE BEARING ; POR FOUR POINT CONTACT NON-RETURNABLE

Angular Contact Ball Bearing; 65MM BORE; 120MM Outside Diameter; 23MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)

Part #

QJ213-XL-N2-MPA-T42A

BDI #
24300392

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.2
EAN
4026677055354
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | With Two Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.646
Long Description
Angular Contact Ball Bearing; 65MM BORE; 120MM Outside Diameter; 23MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
0.906 Inch | 23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh