https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-QJ2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhR1JpTDJoa05TOHhNRFV4TnpjNE1EazROemt6TkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFGS01sOHpNREI0TXpBd0xtcHdad3w4MmI5ODdhNjlhMjQ1OTM4ZTJlYTVmNWQ3YWQxOWU4NTliZTJiMjdjODM2ZDdkYmExZmRlYTUyMDQ5ZTk2M2I1
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-QJ2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhR1JpTDJoa05TOHhNRFV4TnpjNE1EazROemt6TkM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFGS01sOHpNREI0TXpBd0xtcHdad3w4MmI5ODdhNjlhMjQ1OTM4ZTJlYTVmNWQ3YWQxOWU4NTliZTJiMjdjODM2ZDdkYmExZmRlYTUyMDQ5ZTk2M2I1
FAG
FAG
QJ217-XL-N2-MPA
FAG FAG
Description
QJ217-XL-N2-MPA X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT
Angular Contact Ball Bearing; 86MM BORE; 150MM Outside Diameter; 28MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Part #
QJ217-XL-N2-MPA
BDI #
23930096
Details
979.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/QJ217-XL-N2-MPA/p/23930096
Your Price
$ 979.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.673
EAN
4054364718350
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | With Two Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.85
Long Description
Angular Contact Ball Bearing; 86MM BORE; 150MM Outside Diameter; 28MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.102 Inch | 28 Millimeter
Bore
3.386 Inch | 86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

