Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QJ348-N2-MPA-C3 https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-BR-QJ3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NjR8aW1hZ2UvanBlZ3xhRE14TDJoa01pOHhNRFV4TnpjNE1UUXhNemt4T0M5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMEpTWDFGS00xOHpNREI0TXpBd0xtcHdad3xlMDhkNDI3MGUwZGQxZTI0Zjk4NWIwNDEzMzM0YjEyOTAyZjhmOTBkNzllY2U4ZTA2NzdmYzhkNGNhMGQ0ZDUw
24860638 Angular Contact Ball Bearings 

FAG FAG

QJ348-N2-MPA-C3

Description

QJ348-N2-MPA-C3 FOUR POINT CONTACT BRNG ; POR NON RETURNABLE 240MM X 500MM X 95MM

Angular Contact Ball Bearing; 240MM BORE; 500MM Outside Diameter; 95MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)

Part #

QJ348-N2-MPA-C3

BDI #
24860638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171538
Weight / Kilogram
98.2
EAN
4012801624428
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Brass
Contact Angle
35 Degree | 4 Point
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Split Inner Race | With Two Slots
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
216.494
Long Description
Angular Contact Ball Bearing; 240MM BORE; 500MM Outside Diameter; 95MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
Bore
9.449 Inch | 240 Millimeter
Width
3.74 Inch | 95 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh