https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTV8aW1hZ2UvanBlZ3xhREk0TDJnelppOHhNRGcyTXpBNE16TXlNelF5TWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlNTJlZjAxYjg1MTY3NGI3NjgwMGQ1N2Q2NGJlMDJhZjJiZTQ5NTY5M2NkNTc1YmNiMjM1ZmNhYWIxNzAyYzVm
https://www.bdiexpress.com/medias/MFRXXXBRGXXX-ACB2-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTV8aW1hZ2UvanBlZ3xhREk0TDJnelppOHhNRGcyTXpBNE16TXlNelF5TWk5TlJsSllXRmhDVWtkWVdGaGZRVU5DTWw5UFVFVk9YMEpTWHpNd01IZ3pNREF1YW5CbnxlNTJlZjAxYjg1MTY3NGI3NjgwMGQ1N2Q2NGJlMDJhZjJiZTQ5NTY5M2NkNTc1YmNiMjM1ZmNhYWIxNzAyYzVm
TIMKEN
TIMKEN
R5319W BR
TIMKEN TIMKEN
Description
R5319W BR ANGULAR CONTACT BALL BRG
Angular Contact Ball Bearing; 95MM Bore; 200MM Outside Diameter; 77.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage Material; 20 Degree Contact Angle; 1 (Single)
Part #
R5319W BR
BDI #
24623038
Details
3721.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/R5319W-BR/p/24623038
Your Price
$ 3,721.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
11.562
EAN
0013992135988
Product Group - BDI
B00152
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Brass
Contact Angle
20 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Machined Window Cage Type
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.timken.com
Weight / LBS
25.508
Long Description
Angular Contact Ball Bearing; 95MM Bore; 200MM Outside Diameter; 77.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage Material; 20 Degree Contact Angle; 1 (Single)
Bore
3.74 Inch | 95 Millimeter
Width
3.063 Inch | 77.8 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


