https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-FC-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1M3xpbWFnZS9qcGVnfGFETXhMMmhoTVM4eE1ESXpOVE00TnpVM05qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlHUTE5VVUxOHpNREI0TXpBd0xtcHdad3w5N2FlNTI0YjhkZWQ3MzJhN2JjNTFiMmQ1ZmNjN2Y2NTE1MTZkZDgzNTQ1ZmI5NzNkYzJlYjBhNzVmMDQxZDdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB1-FC-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1M3xpbWFnZS9qcGVnfGFETXhMMmhoTVM4eE1ESXpOVE00TnpVM05qTTFNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNVjlHUTE5VVUxOHpNREI0TXpBd0xtcHdad3w5N2FlNTI0YjhkZWQ3MzJhN2JjNTFiMmQ1ZmNjN2Y2NTE1MTZkZDgzNTQ1ZmI5NzNkYzJlYjBhNzVmMDQxZDdm
KAYDON
KAYDON
S06003AS0
KAYDON KAYDON
Description
KDN.S06003AS0 ANGULAR CONTACT BALL BRG
Angular Contact Ball Bearing; 60MM Bore; 66MM Outside Diameter; 2.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 30 Degree; 1 (Single)
Part #
KDN.S06003AS0
BDI #
22925049
Details
2675.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/S06003AS0/p/22925049
Your Price
$ 2,675.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.03
EAN
0662729463223
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Full Complement | No Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
0.02
Long Description
Angular Contact Ball Bearing; 60MM Bore; 66MM Outside Diameter; 2.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; 30 Degree; 1 (Single)
Bore
2.362 Inch | 60 Millimeter
Width
0.098 Inch | 2.5 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

