https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTh8aW1hZ2UvanBlZ3xhR1ZsTDJoallTOHhNRFV4TnpjM016VXhOamd6TUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhhYmJhZjc2YTQyOWRhOGRmYTIxZWRiZmNjNWFiNWNkMjgyZWJhZTFlZGEyNTBkODkzM2U0NjdmYzlhNmZlZWM
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTh8aW1hZ2UvanBlZ3xhR1ZsTDJoallTOHhNRFV4TnpjM016VXhOamd6TUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhhYmJhZjc2YTQyOWRhOGRmYTIxZWRiZmNjNWFiNWNkMjgyZWJhZTFlZGEyNTBkODkzM2U0NjdmYzlhNmZlZWM
NTN
NTN
SF0499
NTN NTN
Description
SF0499
Angular Contact Ball Bearing; 22MM BORE; 70MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
SF0499
BDI #
1229865
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/SF0499/p/1229865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
EAN
4547359183726
Product Group - BDI
B00234
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Pressed Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.773
Long Description
Angular Contact Ball Bearing; 22MM BORE; 70MM Outside Diameter; 18MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Width
0.709 Inch | 18 Millimeter
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

