https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTh8aW1hZ2UvanBlZ3xhR1ZsTDJoallTOHhNRFV4TnpjM016VXhOamd6TUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhhYmJhZjc2YTQyOWRhOGRmYTIxZWRiZmNjNWFiNWNkMjgyZWJhZTFlZGEyNTBkODkzM2U0NjdmYzlhNmZlZWM
https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTh8aW1hZ2UvanBlZ3xhR1ZsTDJoallTOHhNRFV4TnpjM016VXhOamd6TUM5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhhYmJhZjc2YTQyOWRhOGRmYTIxZWRiZmNjNWFiNWNkMjgyZWJhZTFlZGEyNTBkODkzM2U0NjdmYzlhNmZlZWM
NTN
NTN
SF05A84
NTN NTN
Description
SF05A84 BALL BEARING ; SMALL SIZE
Angular Contact Ball Bearing; 26MM BORE; 72MM Outside Diameter; 15.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Part #
SF05A84
BDI #
1229869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/SF05A84/p/1229869
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.323
EAN
4547359777246
Product Group - BDI
B00234
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Pressed Cage
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.712
Long Description
Angular Contact Ball Bearing; 26MM BORE; 72MM Outside Diameter; 15.5MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.61 Inch | 15.5 Millimeter
Bore
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

