Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF4910 https://www.bdiexpress.com/medias/INDNTNBRGXXX-ACB1-OPEN-SGL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNTh8aW1hZ2UvanBlZ3xhREF6TDJoaVpTOHhNRFF3T1RRM05EVTRPRGN3TWk5SlRrUk9WRTVDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5IVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8YTM4MzlhOTFmOWExZWI3ZmY1MWNmYzk4MjAyMTAxYWYxY2Y0MzEwMWZiYzRlYmNkOTM4MTg5MDk1YzRlNWQ3Ng
24089533 Angular Contact Ball Bearings 

NTN NTN

SF4910

Description

SF4910 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 243MM 312MM 33MM

Angular Contact Ball Bearing; 243MM Bore; 312MM Outside Diameter; 33MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)

Part #

SF4910

BDI #
24089533

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
4547359909975
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.979
Long Description
Angular Contact Ball Bearing; 243MM Bore; 312MM Outside Diameter; 33MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 1 (Single)
Width
1.299 Inch | 33 Millimeter
Bore
9.567 Inch | 243 Millimeter
Outside Diameter
12.283 Inch | 312 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh