SKF
SKF
VKBC 20042 (old=BAHB 311396 B)
SKF SKF
Description
VKBC 20042 ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 39MM Bore; 72MM Outside Diameter; 37MM Width
Part #
VKBC 20042
BDI #
1480142
Details
110.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VKBC-20042-(old=BAHB-311396-B)/p/1480142
Your Price
$ 110.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.564
EAN
7316570972450
Product Group - BDI
B00234
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.skf.com
Product Detail
Angular Contact Ball Bearing
Product Specification
39MM Bore; 72MM Outside Diameter; 37MM Width
Long Description
Angular Contact Ball Bearing; 39MM Bore; 72MM Outside Diameter; 37MM Width