Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSU200414-ZT https://www.bdiexpress.com/medias/INDINABRGXXX-4POINT-VSU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwOTl8aW1hZ2UvanBlZ3xhREptTDJoalpDOHhNRFV4TnpjME9URXdORFkzTUM5SlRrUkpUa0ZDVWtkWVdGaGZORkJQU1U1VVgxWlRWVjh6TURCNE16QXdMbXB3Wnd8OTBjZDYxYTE2YmFjZGZhOTg1MjllYTZmMWVlNjk5YjZmZjU2ZmQyNTk0Mjc5NzMyMWNmNTdjYmFjZmRjYzdiZA
23954990 Angular Contact Ball Bearings 

INA INA

VSU200414-ZT

Description

NOT AVAILABLE IN US

Slewing Ring; 342MM Bore; 344MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle

Part #

VSU200414-ZT

BDI #
23954990

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
32
EAN
4054365967559
Product Group - BDI
B00234
Noun
Ring
Keyword String
Slewing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
70.548
Product Detail
Slewing Ring
Product Specification
342MM Bore; 344MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle
Long Description
Slewing Ring; 342MM Bore; 344MM Outside Diameter; 56MM Width; No Snap Ring; C0-Medium Internal Clearance; 4 Point Contact Angle