https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-STL-VTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMDZ8aW1hZ2UvanBlZ3xhRGhqTDJnM05TOHhNRFV4TnpjNE5EY3lNelE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5V1ZFRmZNekF3ZURNd01DNXFjR2N8OWM3ZjI5MWEwOTIyZjc0ZTQ5NjJjODBhYTVjMzRhNmQwOGFkYjg4M2I2ZmVjZDQzZTNiM2JjNjIzODZhMzg0ZA
https://www.bdiexpress.com/medias/INDNSKBRGXXX-ACB1-OPEN-STL-VTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMDZ8aW1hZ2UvanBlZ3xhRGhqTDJnM05TOHhNRFV4TnpjNE5EY3lNelE0Tmk5SlRrUk9VMHRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5V1ZFRmZNekF3ZURNd01DNXFjR2N8OWM3ZjI5MWEwOTIyZjc0ZTQ5NjJjODBhYTVjMzRhNmQwOGFkYjg4M2I2ZmVjZDQzZTNiM2JjNjIzODZhMzg0ZA
NSK
NSK
VTAA19Z-4
NSK NSK
Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW
Angular Contact Ball Bearing; 19.2MM BORE; 41MM Outside Diameter; 12MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 45 Degree; 1 (Single)
Part #
VTAA19Z-4
BDI #
21563115
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/VTAA19Z-4/p/21563115
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.066
EAN
0029176655685
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
45 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.146
Long Description
Angular Contact Ball Bearing; 19.2MM BORE; 41MM Outside Diameter; 12MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 45 Degree; 1 (Single)
Bore
0.756 Inch | 19.2 Millimeter
Outside Diameter
1.614 Inch | 41 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


