https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGhsTDJnd05DOHhNRGMyT1RBME56RXlOakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkM2ZiNjQzNzA1MmY2ZDNhYzdiY2Q1MDVjN2NjYTZhZjBiMjI2ZDZjZWMxODk5MjdlYWYyMDlhMjM2MTJiMTM0
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGhsTDJnd05DOHhNRGMyT1RBME56RXlOakEwTmk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTWw4eFUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkM2ZiNjQzNzA1MmY2ZDNhYzdiY2Q1MDVjN2NjYTZhZjBiMjI2ZDZjZWMxODk5MjdlYWYyMDlhMjM2MTJiMTM0
NTN
NTN
W5308Z
NTN NTN
Description
W5308Z ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 39.69MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
W5308Z
BDI #
1237789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/W5308Z/p/1237789
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.065
EAN
4547359510331
Product Group - BDI
B00152
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
W5308Z
Long Description
Angular Contact Ball Bearing; 40MM Bore; 90MM Outside Diameter; 39.69MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Bore
1.575 Inch | 40 Millimeter
Width
1.563 Inch | 39.69 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

