https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1N3xpbWFnZS9qcGVnfGFEbGhMMmcyTnk4eE1EYzJPVEl5TmpreU5EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3w5OWJjNWQwZjIwOGE4NTZkZDcwYjQ3NDVlNGZkNmQ3YzU1OTRlNzFiYWNlZGMwZjc4OWM0MDQxOTZiMTgxYmZj
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-1SHLD-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1N3xpbWFnZS9qcGVnfGFEbGhMMmcyTnk4eE1EYzJPVEl5TmpreU5EQTJNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh4VTBoTVJGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3w5OWJjNWQwZjIwOGE4NTZkZDcwYjQ3NDVlNGZkNmQ3YzU1OTRlNzFiYWNlZGMwZjc4OWM0MDQxOTZiMTgxYmZj
NTN
NTN
W5310SZNR
NTN NTN
Description
W5310SZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 47.62MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
W5310SZNR
BDI #
1237791
Details
1145.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/W5310SZNR/p/1237791
Your Price
$ 1,145.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.891
EAN
4547359247459
Product Group - BDI
B00152
Enclosure
1 Metal Shield
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Steel
Contact Angle
30 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
W5310SZNR
Long Description
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 47.62MM Width; 1 Metal Shield; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.875 Inch | 47.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

