https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SL-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4OHxpbWFnZS9qcGVnfGFHTTRMMmhqWWk4eE1EYzJPVEU1TVRRMk9UQTROaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbEJmTWxOTVgxQlBURmxmV2t0TVJsOHpNREI0TXpBd0xtcHdad3wxM2EzOWYwMjBjMzA4MGYzN2E0OTBkYzVmODQ4OGM5MjViMTE2NDM5ZmY4NGNmMWIwMzFkODZlYWU3N2QyMjQy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SL-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA4OHxpbWFnZS9qcGVnfGFHTTRMMmhqWWk4eE1EYzJPVEU1TVRRMk9UQTROaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbEJmTWxOTVgxQlBURmxmV2t0TVJsOHpNREI0TXpBd0xtcHdad3wxM2EzOWYwMjBjMzA4MGYzN2E0OTBkYzVmODQ4OGM5MjViMTE2NDM5ZmY4NGNmMWIwMzFkODZlYWU3N2QyMjQy
INA
INA
ZKLF30100-2RS-2AP-XL
INA INA
Description
ZKLF30100-2RS-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE 30MM ID X 100MM OD
Angular Contact Ball Bearing; 30MM Bore; 100MM Outside Diameter; 76MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Part #
ZKLF30100-2RS-2AP-XL
BDI #
18103040
Details
7540.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLF30100-2RS-2AP-XL/p/18103040
Your Price
$ 7,540.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.365
EAN
4012802078718
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Face to Face
Inch - Metric
Metric
Other Features
With Fixing Holes | With Snap Ring Groove | Matched Pair Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.59353
Long Description
Angular Contact Ball Bearing; 30MM Bore; 100MM Outside Diameter; 76MM Width; 2 Seals; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Width
2.992 Inch | 76 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

