https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFESmlMMmd6Wmk4eE1EYzNNRFEzTURZek16VXdNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFWmZNekF3ZURNd01DNXFjR2N8ZjQyNTI2YTVkODgxMjNkNThiZDA5YWRjNTcxMmMyNjJkZGUxOWM3Zjk2MjljM2YyMjFiMTM5YmVlN2U5NzI4Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFESmlMMmd6Wmk4eE1EYzNNRFEzTURZek16VXdNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFWmZNekF3ZURNd01DNXFjR2N8ZjQyNTI2YTVkODgxMjNkNThiZDA5YWRjNTcxMmMyNjJkZGUxOWM3Zjk2MjljM2YyMjFiMTM5YmVlN2U5NzI4Mw
INA
INA
ZKLF40115-2Z-XL
INA INA
Description
ZKLF40115-2Z-XL VIS A BILLES RLT ; 40MM X 115MM X 46MM
Angular Contact Ball Bearing; 40MM Bore; 115MM Outside Diameter; 46MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLF40115-2Z-XL
BDI #
1179010
Details
4410.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLF40115-2Z-XL/p/1179010
Your Price
$ 4,410.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
2.54
EAN
4012802421125
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes | With Snap Ring Groove
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.85016
Long Description
Angular Contact Ball Bearing; 40MM Bore; 115MM Outside Diameter; 46MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Width
1.811 Inch | 46 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

