https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFESmlMMmd6Wmk4eE1EYzNNRFEzTURZek16VXdNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFWmZNekF3ZURNd01DNXFjR2N8ZjQyNTI2YTVkODgxMjNkNThiZDA5YWRjNTcxMmMyNjJkZGUxOWM3Zjk2MjljM2YyMjFiMTM5YmVlN2U5NzI4Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLF-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNHxpbWFnZS9qcGVnfGFESmlMMmd6Wmk4eE1EYzNNRFEzTURZek16VXdNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFWmZNekF3ZURNd01DNXFjR2N8ZjQyNTI2YTVkODgxMjNkNThiZDA5YWRjNTcxMmMyNjJkZGUxOWM3Zjk2MjljM2YyMjFiMTM5YmVlN2U5NzI4Mw
INA
INA
ZKLF70155-2Z-XL
INA INA
Description
ZKLF70155-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 70MM Bore; 155MM Outside Diameter; 45MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLF70155-2Z-XL
BDI #
18103036
Details
7492.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLF70155-2Z-XL/p/18103036
Your Price
$ 7,492.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.386
EAN
4012802078879
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
Yes
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes | With Snap Ring Groove
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
10.80264
Long Description
Angular Contact Ball Bearing; 70MM Bore; 155MM Outside Diameter; 45MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Bore
2.756 Inch | 70 Millimeter
Width
1.772 Inch | 45 Millimeter
Outside Diameter
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

