https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEVXpMMmd4WWk4eE1EYzNNREEyT0RZd01qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8ZjM2MTNjNWEyOWZlZDY2ZmI2YTM3ZDhjOTA1MTNhYjhmMTEzZTZjZGRmN2Q1ZDViYWQ3NGIyZTNkYmZmZTY4Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEVXpMMmd4WWk4eE1EYzNNREEyT0RZd01qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8ZjM2MTNjNWEyOWZlZDY2ZmI2YTM3ZDhjOTA1MTNhYjhmMTEzZTZjZGRmN2Q1ZDViYWQ3NGIyZTNkYmZmZTY4Mw
INA
INA
ZKLN0619-2Z-XL
INA INA
Description
ZKLN0619-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 6MM Bore; 19MM Outside Diameter; 12MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLN0619-2Z-XL
BDI #
1179030
Details
735.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN0619-2Z-XL/p/1179030
Your Price
$ 735.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
4012802078909
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.04409
Long Description
Angular Contact Ball Bearing; 6MM Bore; 19MM Outside Diameter; 12MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Outside Diameter
0.748 Inch | 19 Millimeter
Bore
0.236 Inch | 6 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

