https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjN8aW1hZ2UvanBlZ3xhRFJrTDJoa05pOHhNRFV4TnpjMk9USTFOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8NmUzYTBiZWQ3ZmI4ZGViYzg4YTYxZDI2NDM4N2I4NmM5NGM4Njk1ZTI3OGI5Mzk3YmI3M2QzYTYxNmZlYzVjNw
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjN8aW1hZ2UvanBlZ3xhRFJrTDJoa05pOHhNRFV4TnpjMk9USTFOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8NmUzYTBiZWQ3ZmI4ZGViYzg4YTYxZDI2NDM4N2I4NmM5NGM4Njk1ZTI3OGI5Mzk3YmI3M2QzYTYxNmZlYzVjNw
INA
INA
ZKLN0624-2RS-PE
INA INA
Description
ZKLN0624-2RS-PE ANG CONTACT BALL BRG ; 6MM ID X 24MM OD X 15MM W
Angular Contact Ball Bearing; 6MM BORE; 24MM Outside Diameter; 15MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
ZKLN0624-2RS-PE
BDI #
24862811
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN0624-2RS-PE/p/24862811
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.04
EAN
4054366135100
Product Group - BDI
B00152
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.088
Long Description
Angular Contact Ball Bearing; 6MM BORE; 24MM Outside Diameter; 15MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

