https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRFEwTDJobE5DOHhNRFV4TnpjMk9UWTRNamszTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xjOGUwMjljMTcwZjc5ZDdhN2Y3NDQ2NmVmZGQzNDJjNjg3OTNmZTY1ZWFlMDRiYjNmZTJiZGU0M2NkNDRmMzc5
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SHLD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTZ8aW1hZ2UvanBlZ3xhRFEwTDJobE5DOHhNRFV4TnpjMk9UWTRNamszTkM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUwaE1SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xjOGUwMjljMTcwZjc5ZDdhN2Y3NDQ2NmVmZGQzNDJjNjg3OTNmZTY1ZWFlMDRiYjNmZTJiZGU0M2NkNDRmMzc5
INA
INA
ZKLN0832-2Z-XL
INA INA
Description
ZKLN0832-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 8MM BORE; 32MM Outside Diameter; 20MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
ZKLN0832-2Z-XL
BDI #
1179034
Details
1287.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN0832-2Z-XL/p/1179034
Your Price
$ 1,287.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.09
EAN
4054365643903
Product Group - BDI
L00220
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Gap Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.197
Long Description
Angular Contact Ball Bearing; 8MM BORE; 32MM Outside Diameter; 20MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

