https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEVXpMMmd4WWk4eE1EYzNNREEyT0RZd01qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8ZjM2MTNjNWEyOWZlZDY2ZmI2YTM3ZDhjOTA1MTNhYjhmMTEzZTZjZGRmN2Q1ZDViYWQ3NGIyZTNkYmZmZTY4Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0M3xpbWFnZS9qcGVnfGFEVXpMMmd4WWk4eE1EYzNNREEyT0RZd01qa3hNQzlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbDh5VTBoTVJGOVFUMHhaWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8ZjM2MTNjNWEyOWZlZDY2ZmI2YTM3ZDhjOTA1MTNhYjhmMTEzZTZjZGRmN2Q1ZDViYWQ3NGIyZTNkYmZmZTY4Mw
INA
INA
ZKLN1034-2Z-XL
INA INA
Description
NOT AVAILABLE IN US
Angular Contact Ball Bearing; 10MM Bore; 34MM Outside Diameter; 20MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Part #
ZKLN1034-2Z-XL
BDI #
1179037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN1034-2Z-XL/p/1179037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.12
EAN
4054366150271
Product Group - BDI
B00152
Enclosure
2 Metal Shields
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
With Fixing Holes
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.22046
Long Description
Angular Contact Ball Bearing; 10MM Bore; 34MM Outside Diameter; 20MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
Bore
0.394 Inch | 10 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

