https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjN8aW1hZ2UvanBlZ3xhRFJrTDJoa05pOHhNRFV4TnpjMk9USTFOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8NmUzYTBiZWQ3ZmI4ZGViYzg4YTYxZDI2NDM4N2I4NmM5NGM4Njk1ZTI3OGI5Mzk3YmI3M2QzYTYxNmZlYzVjNw
https://www.bdiexpress.com/medias/INDINABRGXXX-ACB2-2SL-STL-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzMjN8aW1hZ2UvanBlZ3xhRFJrTDJoa05pOHhNRFV4TnpjMk9USTFOams1TUM5SlRrUkpUa0ZDVWtkWVdGaGZRVU5DTWw4eVUweGZVMVJNWDFwTFRFNWZNekF3ZURNd01DNXFjR2N8NmUzYTBiZWQ3ZmI4ZGViYzg4YTYxZDI2NDM4N2I4NmM5NGM4Njk1ZTI3OGI5Mzk3YmI3M2QzYTYxNmZlYzVjNw
INA
INA
ZKLN2557-2RS-PE
INA INA
Description
ZKLN2557-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Angular Contact Ball Bearing; 25MM BORE; 57MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Part #
ZKLN2557-2RS-PE
BDI #
1179049
Details
1161.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN2557-2RS-PE/p/1179049
Your Price
$ 1,161.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.354
EAN
4012802079012
Product Group - BDI
L00220
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Steel
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Other Features
Contact Seal
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.78
Long Description
Angular Contact Ball Bearing; 25MM BORE; 57MM Outside Diameter; 28MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 60 Degree; 1 (Single)
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

