https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFEazJMMmhtWmk4eE1EYzNNREl3TWpBNU9UYzBNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbEJmTWxOSVRFUmZVRTlNV1Y5YVMweE9Yek13TUhnek1EQXVhbkJufGJjOGUxMjE2MDYxNWQ1NzQ4MDgxYjQ3NjUxMTc0ZTUwMDY5NjRlYjQ3YWEwYTRkZTFjZmQzOWM3YzA5M2MyMDM
https://www.bdiexpress.com/medias/INDXXXBRGXXX-ACB2P-2SHLD-POLY-ZKLN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4M3xpbWFnZS9qcGVnfGFEazJMMmhtWmk4eE1EYzNNREl3TWpBNU9UYzBNaTlKVGtSWVdGaENVa2RZV0ZoZlFVTkNNbEJmTWxOSVRFUmZVRTlNV1Y5YVMweE9Yek13TUhnek1EQXVhbkJufGJjOGUxMjE2MDYxNWQ1NzQ4MDgxYjQ3NjUxMTc0ZTUwMDY5NjRlYjQ3YWEwYTRkZTFjZmQzOWM3YzA5M2MyMDM
INA
INA
ZKLN3072-2Z-2AP-XL
INA INA
Description
ZKLN3072-2Z-2AP-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 76MM Width; 2 Metal Shields; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Part #
ZKLN3072-2Z-2AP-XL
BDI #
1179057
Details
5640.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/ZKLN3072-2Z-2AP-XL/p/1179057
Your Price
$ 5,640.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.47
EAN
4012802120073
Product Group - BDI
B00234
Enclosure
2 Metal Shields
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
60 Degree
Internal Clearance
C0-Medium
Number of Bearings
2 (1 Pair)
Mounting Arrangement
Duplex-Face to Face
Inch - Metric
Metric
Other Features
With Fixing Holes | Matched Pair Bearing
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.58733
Long Description
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 76MM Width; 2 Metal Shields; Yes Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 2 (1 Pair)
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

