Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GW211PP17 https://www.bdiexpress.com/medias/INDTIMXXXXXX-W-TRI-NYLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjF8aW1hZ2UvanBlZ3xhR1JpTDJoak5DOHhNREl6TlRReU5qUXpPVEU1T0M5SlRrUlVTVTFZV0ZoWVdGaGZWMTlVVWtsZlRsbE1UbDh6TURCNE16QXdMbXB3Wnd8MmUzZDhkNmRhOTQ2NzVmNTdkZjE4MjI0NjcyZTM0YWM5OGJkMzE5NjRjNTMyZWIzZDU0Njg4ZWFlMjliNWEzMg
1356461 Ball Bearings 

TIMKEN TIMKEN

GW211PP17

Description

GW211PP17 DEEP GROOVE BALL BEARING ; 1.5311IN ID 3.937IN OD 1.312IN WD

Ball Bearing; 53.289MM Bore; 100MM Outside Diameter; 33.325MM Outer Race Width; No Snap Ring; 44.275MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; C0-Medium Internal Clearance

Part #

GW211PP17

BDI #
1356461

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.325
EAN
0087796080713
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Product Detail
Ball Bearing
Product Specification
53.289MM Bore; 100MM Outside Diameter; 33.325MM Outer Race Width; No Snap Ring; 44.275MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; C0-Medium Internal Clearance
Long Description
Ball Bearing; 53.289MM Bore; 100MM Outside Diameter; 33.325MM Outer Race Width; No Snap Ring; 44.275MM Inner Race Width; Nylon Cage Material; Tri-Ply Enclosure Type; C0-Medium Internal Clearance