Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HY607-2Z T9H P4
28627587 Ball Bearings 

GMN BEARINGS GMN BEARINGS

HY607-2Z T9H P4

Description

HY607-2Z T9H P4 PRECISION RADIAL BEARING, 7 MM ID X 19MM OD X 6MM WIDTH (SMARTCATALOG)

120938 RPM OIL/96750 RPM GREASE 2280 N STATIC/670 N DYNAMIC LOAD CAPACITY P4 SUPER PRECISION LEVEL METAL SHIELDS CLOSURE TYPE SILICON NITRIDE SI3N4 BALL MATERIAL

Part #

HY607-2Z T9H P4

BDI #
28627587

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Product Group - BDI
B00308
Long Description
120938 RPM OIL/96750 RPM GREASE 2280 N STATIC/670 N DYNAMIC LOAD CAPACITY P4 SUPER PRECISION LEVEL METAL SHIELDS CLOSURE TYPE SILICON NITRIDE SI3N4 BALL MATERIAL