![MTE-470T](/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjB8aW1hZ2UvanBlZ3xhRGt4TDJneU5DOHhNREE1TnprM056SXlPVE0wTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFVmZNekF3ZURNd01DNXFjR2N8MGViZThkYWI5NDEzYzQyOGViYTMyMTRjOTUzZWM3Mzc3MzQ2OWQ3Mzg2MWQzOTc0YmM1YmI1OTUwZTk2OTkxNQ)
![MTE-470T](/medias/INDXXXBRGXXX-ACB1-OPEN-STL-MTE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjB8aW1hZ2UvanBlZ3xhRGt4TDJneU5DOHhNREE1TnprM056SXlPVE0wTWk5SlRrUllXRmhDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMU5VVEY5TlZFVmZNekF3ZURNd01DNXFjR2N8MGViZThkYWI5NDEzYzQyOGViYTMyMTRjOTUzZWM3Mzc3MzQ2OWQ3Mzg2MWQzOTc0YmM1YmI1OTUwZTk2OTkxNQ)
KAYDON
KAYDON
MTE-470T
KAYDON KAYDON
Description
MTE-470T SLEWING RING BALL BRG
Slewing Bearing; 18.5" Bore; 26.9" Outside Diameter; 2.375" Width; External Gear; 4 Point; Single Row
Part #
MTE-470T
BDI #
22925593
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/MTE-470T/p/22925593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
67.09
EAN
0662729465210
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.kaydonbearings.com
Weight / LBS
147
Product Detail
Slewing Bearing
Product Specification
18.5" Bore; 26.9" Outside Diameter; 2.375" Width; External Gear; 4 Point; Single Row
Long Description
Slewing Bearing; 18.5" Bore; 26.9" Outside Diameter; 2.375" Width; External Gear; 4 Point; Single Row