https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTV8aW1hZ2UvanBlZ3xhR0l3TDJnNU5pOHhNRGMyT1RNME1EQTNNVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDY0N2RmODVkZGE1OTMyNTYxMzcxY2JlYTgwZjFhNmI0ZWZmMmMyZGMzNGRmMDIzMmM2MzdmNDk1OTE4OTQ4YTY
https://www.bdiexpress.com/medias/INDXXXBRGXXX-MPACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTV8aW1hZ2UvanBlZ3xhR0l3TDJnNU5pOHhNRGMyT1RNME1EQTNNVGsyTmk5SlRrUllXRmhDVWtkWVdGaGZUVkJCUTBJeFVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfDY0N2RmODVkZGE1OTMyNTYxMzcxY2JlYTgwZjFhNmI0ZWZmMmMyZGMzNGRmMDIzMmM2MzdmNDk1OTE4OTQ4YTY
NTN
NTN
7200CG1DUJ74
NTN NTN
Description
7200CG1DUJ74 ANGULAR CONTACT BALL BRG ; 10MM X30MMX18MM
Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Inner Race Width; 9MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Part #
7200CG1DUJ74
BDI #
1212184
Details
990.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Miniature-Precision-Ball-Bearings/7200CG1DUJ74/p/1212184
Your Price
$ 990.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.059
EAN
3413520171292
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
1 Rib Outer Ring
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision | High Capacity | 52100 Vacuum Degassed Ball
Category - BDI
Miniature Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7200CG1DUJ74
Manufacturer Internal Number
7599
Weight / LBS
0.132
Long Description
Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Inner Race Width; 9MM Outer Race Width; Open Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Phenolic Cage Material; 2 (1 Pair) Bearings
Inner Race Width
0.354 Inch | 9 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outer Race Width
0.354 Inch | 9 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

