

EDT CORP
EDT CORP
OE1635-RPR
EDT CORP EDT CORP
Description
OE1635RPR RADIAL BALL BEARING ; BROWN POLY-ROUND
Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Length Thru Bore; Radial Poly-Round; Brown Finish
Part #
OE1635RPR
BDI #
20883335
Details
441.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/OE1635-RPR/p/20883335
Your Price
$ 441.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.054
EAN
0883450942782
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.edtcorp.com
Product Detail
Ball Bearing
Product Specification
3/4" Bore; 1-3/4" Outside Diameter; 1/2" Length Thru Bore; Radial Poly-Round; Brown Finish
Long Description
Ball Bearing; 3/4" Bore; 1-3/4" Outside Diameter; 1/2" Length Thru Bore; Radial Poly-Round; Brown Finish