https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1Q-O-PL-1I1O-DBB-DBB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjV8aW1hZ2UvanBlZ3xhRFF5TDJoaFppOHhNRGcyTURVeE9ESXhNVFl4TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRXhmTVVreFQxOUVRa0pmUkVKQ1h6TXdNSGd6TURBdWFuQm58ZGQ4OGI0YmVmMmVkNGNjNzRlZGJjYmZkYTcxODI4YjhiNTllYTI3OGY0NWU0NjI2MTY1NWU2ZGZiZmQ2MWMxNw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1Q-O-PL-1I1O-DBB-DBB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjV8aW1hZ2UvanBlZ3xhRFF5TDJoaFppOHhNRGcyTURVeE9ESXhNVFl4TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRXhmTVVreFQxOUVRa0pmUkVKQ1h6TXdNSGd6TURBdWFuQm58ZGQ4OGI0YmVmMmVkNGNjNzRlZGJjYmZkYTcxODI4YjhiNTllYTI3OGY0NWU0NjI2MTY1NWU2ZGZiZmQ2MWMxNw
NSK
NSK
100BNR10STYNDBBLP-02
NSK NSK
Description
100BNR10STYNDBBLP-02 ; PRECESION BEARING
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Part #
100BNR10STYNDBBLP-02
BDI #
20287430
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/100BNR10STYNDBBLP-02/p/20287430
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.175
EAN
0029176775970
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 9 | ISO P2
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
18 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 96MM Width; Open Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Width
3.78 Inch | 96 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

