https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1-TAC-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDN8aW1hZ2UvanBlZ3xhRGN6TDJnd015OHhNRGcyTURVMU9EZzNOamN3TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFgxUkJRMTlUVlY4ek1EQjRNekF3TG1wd1p3fDdmNTM2YzM2ZTk3NzMwNGYwMzk2YzMwYTk1Nzk0YjU1NDRmM2Q0NTFlYTBlNDMwM2NjMjY1NTc2MjY4MzQzZWQ
NSK
NSK
101TAC145ASUC11PN7B
NSK NSK
Description
101TAC145ASUC11PN7B AC BALL BEARING ; 101.6MM BOREX145MM ODX22.225MM W
Precision Ball Bearing; 4" Bore; 5.709" Outside Diameter; 7/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Part #
101TAC145ASUC11PN7B
BDI #
1183372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/101TAC145ASUC11PN7B/p/1183372
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.1
EAN
0029176820625
Product Group - BDI
L00112
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Inch
Other Features
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | Standard Capacity | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
101TAC145ASUC11PN7B
Weight / LBS
2.425
Long Description
Precision Ball Bearing; 4" Bore; 5.709" Outside Diameter; 7/8" Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
5.709 Inch | 145.009 Millimeter
Bore
4 Inch | 101.6 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

