https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
NSK
NSK
105BAR10STYNDBLP4A
NSK NSK
Description
NOT AVAILABLE IN US
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 49.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Part #
105BAR10STYNDBLP4A
BDI #
22998457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/105BAR10STYNDBLP4A/p/22998457
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.37
EAN
0029176697470
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
105BAR10STYNDBLP4A
Weight / LBS
7.429
Long Description
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 49.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Width
1.949 Inch | 49.5 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

