https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDB8aW1hZ2UvanBlZ3xhR0prTDJnME9DOHhNRGcyTURVeU1Ea3pNVE0xT0M5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3w2MWVlYzUyOTc1MTViN2ZiNjkwY2IxOGNjZGY4ODk4NDQ0MTNlOTBmZTQwZTMxOTE1NTA5ZDhiMjRiY2EwN2Rk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDB8aW1hZ2UvanBlZ3xhR0prTDJnME9DOHhNRGcyTURVeU1Ea3pNVE0xT0M5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCSVgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3w2MWVlYzUyOTc1MTViN2ZiNjkwY2IxOGNjZGY4ODk4NDQ0MTNlOTBmZTQwZTMxOTE1NTA5ZDhiMjRiY2EwN2Rk
NSK
NSK
120BNR10STDUELP4Y
NSK NSK
Description
120BNR10STDUELP4Y ANG CONTACT BEARING ; POR SUPER PRECISION HIGH SPEED
Precision Ball Bearing; 120MM Bore; 180MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
120BNR10STDUELP4Y
BDI #
24666559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/120BNR10STDUELP4Y/p/24666559
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.12
EAN
0029176767135
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Bore and OD are Exclusive All Others are ISO 4
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
120BNR10STDUELP4Y
Weight / LBS
10.08
Long Description
Precision Ball Bearing; 120MM Bore; 180MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


