https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
NSK
NSK
140BAR10STYNDBLP4A
NSK NSK
Description
140BAR10STYNDBLP4A AC THRUST BALL BRG ; 140MM BORE 210MM OD 63MM W 1-ROW
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 63MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Part #
140BAR10STYNDBLP4A
BDI #
21737084
Details
7870.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/140BAR10STYNDBLP4A/p/21737084
Your Price
$ 7,870.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.3
EAN
0029176798054
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing | High Speed | ISO 4 Expect OD
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
140BAR10STYNDBLP4A
Weight / LBS
15.688
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 63MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.48 Inch | 63 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

