https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjJ8aW1hZ2UvanBlZ3xhR1EyTDJobFpDOHhNRGcyTURVek5USTRNemMwTWk5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCWlgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xlZmMzNGE3OTY5ODkxZjQ1N2NkZmExYTJhZjNmZWZlMWM5OGJmMDllN2U0NGI2ZThhMzVlY2U4Mzk4ZTQwMGE3
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-BNR-PACB1P-O-PY-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MjJ8aW1hZ2UvanBlZ3xhR1EyTDJobFpDOHhNRGcyTURVek5USTRNemMwTWk5TlJsSk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjlQWDFCWlgxTkNYekZKTVU5Zk16QXdlRE13TUM1cWNHY3xlZmMzNGE3OTY5ODkxZjQ1N2NkZmExYTJhZjNmZWZlMWM5OGJmMDllN2U0NGI2ZThhMzVlY2U4Mzk4ZTQwMGE3
NSK
NSK
140BNR10ETYNDUMP4Y
NSK NSK
Description
140BNR10ETYNDUMP4Y AC BALL BEARING ; 140MM BOREX210MM ODX33MM W
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Part #
140BNR10ETYNDUMP4Y
BDI #
24666563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/140BNR10ETYNDUMP4Y/p/24666563
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
7.4
EAN
0029176960741
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
140BNR10ETYNDUMP4Y
Weight / LBS
16.31393
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Polyamide Cage Material
Width
2.598 Inch | 66 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

