Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

190BTR10SDBELP4A https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MDl8aW1hZ2UvanBlZ3xhRGhqTDJnNE5pOHhNRGcyTURJMU9EYzROek0xT0M5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMEpTWDFOQ1h6RkpNVTlmTXpBd2VETXdNQzVxY0djfDc3Yzk0ZGMyNzJjY2IwNzAxNmU0ZjY1ODE1YjExYTNkMjM1YTU2MjUxODNiYTUxNjQxZTQ5NWI0NjA1YmM2YzQ
24666656 Precision Ball Bearings 

NSK NSK

190BTR10SDBELP4A

Description

190BTR10SDBELP4A AC BALL BEARING ; 190MM BOREX290MM ODX90MM W

Precision Ball Bearing; 190MM Bore; 290MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material

Part #

190BTR10SDBELP4A

BDI #
24666656

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
22.03
EAN
0029176798559
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Thrust Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
190BTR10SDBELP4A
Weight / LBS
47.179
Long Description
Precision Ball Bearing; 190MM Bore; 290MM Outside Diameter; 90MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Width
3.543 Inch | 90 Millimeter
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh