https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACTB2-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODR8aW1hZ2UvanBlZ3xhRFkyTDJnNFl5OHhNRFF6TkRZeU9ERTVNREl6T0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEVkVJeVgwOWZRbEpmVTBKZk16QXdlRE13TUM1cWNHY3wwOTE1OGJmYjgzYjc1OWYxYTgzOTQ0NWI5MDUyYzM0ZWM4NDRkZDUyNjZkODQ0MzFkYjkwMDM0ZGRlMzFjODc4
FAG
FAG
234721-M-SP
FAG FAG
Description
234721-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Precision Ball Bearing; 109MM Bore; 160MM Outside Diameter; 66MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Part #
234721-M-SP
BDI #
1475410
Details
5500.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/234721-M-SP/p/1475410
Your Price
$ 5,500.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.038
EAN
4012801488211
Product Group - BDI
B00234
Enclosure
Open
Precision Class
Special Precision
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Special Precision | Double Direction
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
8.22324
Long Description
Precision Ball Bearing; 109MM Bore; 160MM Outside Diameter; 66MM Width; Open Enclosure; Special Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Brass Cage Material
Bore
4.291 Inch | 109 Millimeter
Width
2.598 Inch | 66 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

