https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-PL-1I1O-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjF8aW1hZ2UvanBlZ3xhRGt4TDJnMVpDOHhNRGcyTURRNE5EZ3lNVEF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMUJNWHpGSk1VOWZSRlZmTXpBd2VETXdNQzVxY0djfDQ4ODU0Y2U2OGFmOGI5Y2VjZTgyNDU3NjM0YjdiMDJkNGIzZmU1YjcxZmMxOWI3NmYzNTczOWEwNmMyZWUwN2U
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-PL-1I1O-DU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MjF8aW1hZ2UvanBlZ3xhRGt4TDJnMVpDOHhNRGcyTURRNE5EZ3lNVEF5TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMUJNWHpGSk1VOWZSRlZmTXpBd2VETXdNQzVxY0djfDQ4ODU0Y2U2OGFmOGI5Y2VjZTgyNDU3NjM0YjdiMDJkNGIzZmU1YjcxZmMxOWI3NmYzNTczOWEwNmMyZWUwN2U
NSK
NSK
23TAC62CDUC11PN7C
NSK NSK
Description
23TAC62CDUC11PN7C ANGLR CNTCT BALL BRG ; 23.838MM DIA BORE 62MM OD 31.75MM W
Precision Ball Bearing; 23.838MM Bore; 62MM Outside Diameter; 31.75MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
23TAC62CDUC11PN7C
BDI #
25264149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/23TAC62CDUC11PN7C/p/25264149
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.544
EAN
0029176951077
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
60 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.19931
Long Description
Precision Ball Bearing; 23.838MM Bore; 62MM Outside Diameter; 31.75MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Width
1.25 Inch | 31.75 Millimeter
Bore
0.939 Inch | 23.838 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

